Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14P VAL-U-LOK R/A HDR SCRMT V2 1-1586043-4

14P VAL-U-LOK R/A HDR SCRMT V2 (Discontinued)

  • Mfr # 1-1586043-4
  • Zoro # G300938512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586043-4
Zoro #
G300938512
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.5118 in
Height
9.8 mm
Length
1.204 in
Max. Single Wire Size
16 AWG
Max. Insulation Dia.
3.2 mm
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Connector
Type
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Features
Circuit Identification Feature; Shrouded
Connector Type
Header
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Hole Center to Center
4.19 mm
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
14
Number of Rows
2
Current Rating
9 A
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.