Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P VERT HDR VAL-U-LOK GW

  • Mfr # 1-1586768-4

  • Zoro # G500938848


product price: $1.35
/ea
Sold in multiples of 54 for $72.90

Key Features

Type
Header
Wire Connector Style
Rectangular
Color
White
Min. Single Wire Size
26 AWG
Insulation Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586768-4
Zoro #
G500938848
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.383 in
Height
12.8 mm
Max. Insulation Dia.
3.1 mm
Max. Single Wire Size
18 AWG
Length
30.6 mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Connector
Type
Header
Wire Connector Style
Rectangular
Color
White
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Hole Center to Center
4.19 mm
Features
Circuit Identification Feature; Shrouded
Green Environmental Attribute
Halogen Free
Terminal Type
Through Hole - Solder
Material
Polyamide
Connector Type
Header
Number of Contacts
14
Contact Finish
Tin Plated
Number of Rows
2
Current Rating
9 A
Contact Type
Pin
Terminal Finish
Brass Plated
Flammability Rating
UL 94 V-2
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.