Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14P.DIP SWITCH ASSY 1-5161390-4

14P.DIP SWITCH ASSY (Discontinued)

  • Mfr # 1-5161390-4
  • Zoro # G300946173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5161390-4
Zoro #
G300946173
UPC #
-
Country of Origin
China

Dimensions

Height
.334 in
Length
1.499 in
Termination Post Length
.1259 in
Contact Mating Area Plating Thickness
98.42µin

Details

Housing Material
Nylon - GF
Actuator Color
Red
Actuator Style
Slide
Solder Tail Contact Plating
Tin
Contact Base Material
Phosphor Bronze
Switch Type
DIP
Operating Temperature Range
-25 to 70°C
Mounting Type
Through Hole
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
No
Product Type
Switch
Mounting Angle
Vertical
UL Flammability Rating
UL 94V-0
Housing Color
Natural
Auto-Insertable
No
Number of Positions
14
Contact Mating Area Plating Material
Tin
Centerline
.1 in
Number of Switches
14

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.