Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 14P.MICRO-MATCH MOB 8-215464-4

14P.MICRO-MATCH MOB (Discontinued)

  • Mfr # 8-215464-4
  • Zoro # G101039524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-215464-4
Zoro #
G101039524
UPC #
-
Country of Origin
Germany

Dimensions

Length
0.65 in
Height
6.9 mm
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Features
With Board Standoff; Shrouded
Color
Red
Material
Glass-Filled Polyester
Terminal Finish
Tin over Nickel; Tin Plated
Terminal Type
Through Hole
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Current Rating
1 A
Connector Type
Plug
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin over Nickel
Number of Contacts
14
Contact Type
Pin
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.