
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172163-1
Zoro #
G101040551
UPC #
-
Country of Origin
China
Dimensions
Length
27.5 mm
Width
14.55 mm
Details
Item
Housing
Number of Rows
3
For Use With
Mini-Universal MATE-N-LOK Cap Housing
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Features
Panel Mount Feature
Color
Natural
Material
Nylon
Connector Terminates To
Wire & Cable
Number of Contacts
15
Hole Center to Center
4.2 mm
Contact Type
Pin
Terminal Type
Crimp
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.