
1.5 MINI CT LATTICE PLUG/KIT K
Mfr # 2-292249-2
Zoro # G000984239
product price: $8.45
/eaSold in multiples of 20 for $169.00
Key Features
Color
Gray
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.5 mm; 4.36 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-292249-2
Zoro #
G000984239
UPC #
-
Country of Origin
China
Details
Item
Wire Connector Kit
Color
Gray
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.5 mm; 4.36 mm
Material
Steel
Finish
Gold Plated
Application
Power, Signal
Number of Contacts
26
Number of Rows
2
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.