Zoro Homepage
This item is Discontinued.
Te Connectivity 1.5 MINI CT SGL H SMT W BOSS 1 1-292227-5

1.5 MINI CT SGL H SMT W BOSS 1 (Discontinued)

  • Mfr # 1-292227-5
  • Zoro # G900973272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292227-5
Zoro #
G900973272
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.192 in
Height
0.303 in
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG
Length
27 mm
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Hole Center to Center
1.5 mm
Connection Material
Brass
Connector Type
Header
For Use With
Receptacle Connector
Terminal Type
Surface Mount
Material
Nylon
Max. Temp.
105°C
Wire Type
Discrete
Current Rating
2 A
Contact Type
Pin
Number of Contacts
15
Contact Finish
Pre-Tin Plated
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.