
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
292227-6
Zoro #
G701041521
UPC #
-
Country of Origin
China
Dimensions
Length
0.531 in
Min. Single Wire Size
28 AWG
Width
0.192 in
Height
7.7 mm
Contact Plating Thickness
1 µm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.041 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.