Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.5 MINI CT SGL H SMT W/O BOSS 292228-2

1.5 MINI CT SGL H SMT W/O BOSS (Discontinued)

  • Mfr # 292228-2
  • Zoro # G201041427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292228-2
Zoro #
G201041427
UPC #
-
Country of Origin
China

Dimensions

Length
7.5 mm
Min. Single Wire Size
28 AWG
Width
0.192 in
Height
0.303 in
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm

Details

Item
Connector
For Use With
Receptacle Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
Material
Nylon
Features
Shrouded
Color
Natural
Contact Type
Pin
Number of Rows
1
Connection Material
Brass
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Current Rating
2 A
Wire Type
Discrete
Number of Contacts
2
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Connector Type
Header
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.