Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.5 MINI CT SGL V SMT W/BOS PO 292232-3

1.5 MINI CT SGL V SMT W/BOS PO (Discontinued)

  • Mfr # 292232-3
  • Zoro # G001041573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292232-3
Zoro #
G001041573
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.185 in
Height
6.9 mm
Length
7 mm
Contact Plating Thickness
1 µm
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG

Details

Item
PCB Mount Header
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Material
Nylon
Features
Shrouded
Color
Beige
Flammability Rating
UL 94 V-0
Connection Material
Brass
Terminal Type
Surface Mount
Number of Contacts
3
Number of Rows
1
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Tin Plated
Hole Center to Center
1.5 mm
Current Rating
2 A
Wire Type
Discrete

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.