Zoro Homepage
This item is Discontinued.
Te Connectivity 1.5 MINI CT SGL V SMT W/BOSS 1 1-292230-3

1.5 MINI CT SGL V SMT W/BOSS 1 (Discontinued)

  • Mfr # 1-292230-3
  • Zoro # G400973499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292230-3
Zoro #
G400973499
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.185 in
Height
0.272 in
Max. Single Wire Size
24 AWG
Length
22 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Natural
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Connector Type
Header
Connection Material
Brass
For Use With
Receptacle Connector
Hole Center to Center
1.5 mm
Wire Type
Discrete
Max. Temp.
105°C
Material
Nylon
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Rows
1
Number of Contacts
13
Current Rating
2 A
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.