1.5 MINI CT SGL V SMT W/O BOSS

  • Mfr # 1-292231-7

  • Zoro # G900973593


product price:  $1.69
/ea
Sold in multiples of 500 for $845.00

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-292231-7
Zoro #
G900973593
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.185 in
Height
0.272 in
Max. Single Wire Size
24 AWG
Length
28 mm
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
24 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Features
Shrouded
For Use With
Receptacle Connector
Terminal Type
Surface Mount
Connection Material
Brass
Connector Type
Header
Material
Nylon
Wire Type
Discrete
Number of Contacts
17
Number of Rows
1
Current Rating
2 A
Contact Finish
Tin Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.