Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.5 MINI CT SGL V SMT W/O BOSS 292231-9

1.5 MINI CT SGL V SMT W/O BOSS (Discontinued)

  • Mfr # 292231-9
  • Zoro # G401041722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292231-9
Zoro #
G401041722
UPC #
-
Country of Origin
China

Dimensions

Length
16 mm
Min. Single Wire Size
28 AWG
Width
0.185 in
Height
6.9 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Material
Nylon
Features
Shrouded
Color
Natural
Connection Material
Brass
Hole Center to Center
1.5 mm
Terminal Type
Surface Mount
Number of Rows
1
Flammability Rating
UL 94 V-0
Current Rating
2 A
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Type
Pin
Contact Finish
Tin Plated
Wire Type
Discrete
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.