This item is Discontinued.

Te Connectivity 1.5 MINI CT SGL V SMT W/O BOSS 5-292231-4

1.5 MINI CT SGL V SMT W/O BOSS (Discontinued)

  • Mfr # 5-292231-4
  • Zoro # G301043291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-292231-4
Zoro #
G301043291
UPC #
-
Country of Origin
China

Dimensions

Length
8.5 mm
Min. Single Wire Size
28 AWG
Width
0.185 in
Height
6.9 mm
Max. Single Wire Size
24 AWG
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Features
Shrouded
Material
Nylon
Color
Black
Connector Terminates To
Printed Circuit Board
Connection Material
Brass
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Flammability Rating
UL 94 V-0
Current Rating
2 A
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
4
Wire Type
Discrete
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.