Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 MINI CT SGL V SMT W/O BOSS

  • Mfr # 5-292231-5

  • Zoro # G201043278


product price: $0.60
/ea
Sold in multiples of 500 for $300.00

Key Features

Length
0.393 in
Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-292231-5
Zoro #
G201043278
UPC #
-
Country of Origin
China

Dimensions

Length
0.393 in
Min. Single Wire Size
28 AWG
Width
0.185 in
Height
6.9 mm
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
UL 94V-0; CSA Certified; UL E28476
Color
Black
Features
Shrouded
Material
Nylon
Hole Center to Center
1.5 mm
Flammability Rating
UL 94 V-0
Contact Finish
Tin Plated
Current Rating
2 A
Terminal Type
Surface Mount
Connection Material
Brass
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Number of Contacts
5
Number of Rows
1
Terminal Finish
Tin Plated
Wire Type
Discrete

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.