Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 MODIV VRT SR CE 100/115

  • Mfr # 1-535541-3

  • Zoro # G801040530


product price: $4.35
/ea
Sold in multiples of 45 for $195.75

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Height
3.56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-535541-3
Zoro #
G801040530
UPC #
-
Country of Origin
United States

Dimensions

Height
3.56 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Material
Glass-Filled Polyester
Color
Black
Terminal Finish
Tin-Lead
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Contact Type
Socket
Number of Contacts
15
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.