Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15 MODIV VRT SR CE 100/115 1-535584-4

15 MODIV VRT SR CE 100/115 (Discontinued)

  • Mfr # 1-535584-4
  • Zoro # G301040450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-535584-4
Zoro #
G301040450
UPC #
-
Country of Origin
United States

Dimensions

Height
3.56 mm

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
2 A
Number of Rows
1
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Contact Finish
Tin-Lead Plated
Terminal Type
Through Hole - Solder
Terminal Finish
Tin-Lead
Number of Contacts
15

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.