
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5747841-4
Zoro #
G701043952
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Features
With Grounding Indents and Grounding Straps
Color
Black
Material
Polyester, Nylon
Finish
Tin Plated
Number of Rows
2
Current Rating
6 A
Connector Type
Plug
Terminal Finish
Tin Plated
Number of Contacts
15
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.74 mm
Connection Material
Brass
Contact Finish
Gold over Palladium Nickel; Gold Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.