
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5747841-6
Zoro #
G701043822
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Features
With Grounding Indents and Grounding Straps
Material
Nylon, Polyester
Finish
Tin Plated
Hole Center to Center
2.74 mm
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Type
Plug
Connection Material
Brass
Number of Rows
2
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated; Gold over Palladium Nickel
Number of Contacts
15
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.