Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 MTE HDR SRRA SMT.100CL

  • Mfr # 6-147324-4

  • Zoro # G000939321


product price: $5.59
/ea
Sold in multiples of 150 for $838.50

Key Features

Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic
Connection Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-147324-4
Zoro #
G000939321
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Mount Header
Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic
Connection Material
Brass
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Type
Pin
Contact Finish
Tin-Lead Plated
Current Rating
3 A
Number of Contacts
15
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.