Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15 MTE HDR SRST LATCH .100CL 6-103639-4

15 MTE HDR SRST LATCH .100CL (Discontinued)

  • Mfr # 6-103639-4
  • Zoro # G900938769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-103639-4
Zoro #
G900938769
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
1.6 in
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
None
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Receptacle Housing Assembly
Max. Temp.
105°C
Features
Shrouded
Material
Thermoplastic
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Connection Material
Brass
Contact Type
Pin
Number of Contacts
15
Contact Finish
Matte Tin Plated
Number of Rows
1
Current Rating
3 A
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.