Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 MTE RCPT SR LATCH .100CL

  • Mfr # 6-103640-4

  • Zoro # G300946708


product price: $4.99
/ea
Sold in multiples of 28 for $139.72

Key Features

Type
Receptacle
Color
Black
Min. Single Wire Size
30 AWG
Insulation Material
Thermoplastic
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-103640-4
Zoro #
G300946708
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Max. Insulation Dia.
1.37 mm
Max. Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
26 AWG

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Material
Thermoplastic
Contact Type
Socket
Current Rating
3 A
Number of Rows
1
Number of Contacts
15
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.