Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 PLUG RA/MS STD

  • Mfr # 5745352-4

  • Zoro # G801042664


product price: $26.39
/ea
Sold in multiples of 7 for $184.73

Key Features

Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Material
Glass-Filled Nylon, Glass-Filled PBT
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5745352-4
Zoro #
G801042664
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Tin Plated
Material
Glass-Filled Nylon, Glass-Filled PBT
Color
Black
Features
With Grounding Indents
Connector Type
Plug
Terminal Finish
Tin Plated
Hole Center to Center
2.74 mm
Current Rating
6 A
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Contacts
15
Connection Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.