Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15 Rcpt Solder Cup. Gold Flash 5-747909-2

15 Rcpt Solder Cup. Gold Flash (Discontinued)

  • Mfr # 5-747909-2
  • Zoro # G301064678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-747909-2
Zoro #
G301064678
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
0.6 mm2
Min. Single Wire Size
0.5 mm2
Contact Plating Thickness
0.8 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Material
Steel
Color
Black
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Terminal Type
Solder
Finish
Tin Plated
Hole Center to Center
2.77 mm
Contact Type
Socket
Terminal Finish
Tin-Copper Plated
Current Rating
3 A
Contact Finish
Gold Flash
Connector Terminates To
Printed Circuit Board
Number of Contacts
15
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.