Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 RCPT SP/AP INSRT

  • Mfr # 745057-3

  • Zoro # G201037895


product price: $7.59
/ea
Sold in multiples of 13 for $98.67

Key Features

Style - Connector
Standard
Color
Black
Type
Receptacle
Material
Polyester
Standards
UL E28476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745057-3
Zoro #
G201037895
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Standard
Item
Connector
Color
Black
Type
Receptacle
Material
Polyester
Standards
UL E28476

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.