Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 RCPT SP/FMS INSRT

  • Mfr # 5747299-8

  • Zoro # G201038052


product price: $9.15
/ea
Sold in multiples of 13 for $118.95

Key Features

Style - Connector
Standard
Type
Receptacle
Material
Polyester; Carbon Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5747299-8
Zoro #
G201038052
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Standard
Type
Receptacle
Material
Polyester; Carbon Steel
Item
Connector
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.