Zoro Homepage
This item is Discontinued.
Te Connectivity 150 EURO TYP R RECEPT EON ASSY 148295-5

150 EURO TYP R RECEPT EON ASSY (Discontinued)

  • Mfr # 148295-5
  • Zoro # G000945223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148295-5
Zoro #
G000945223
UPC #
-
Country of Origin
China

Dimensions

Height
18.54 mm

Details

Item
Connector
Type
Receptacle
Color
Gray
Insulation Material
Glass-Filled Polyester
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Number of Contacts
150
Contact Type
Socket
Current Rating
3 A
Number of Rows
3
Contact Finish
Tin-Lead Plated
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.