Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 150AYC10B=F7809 6609067-6

150AYC10B=F7809 (Discontinued)

  • Mfr # 6609067-6
  • Zoro # G100985433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609067-6
Zoro #
G100985433
UPC #
-
Country of Origin
Romania

Details

Filtered
Yes
Current Rating
150 A
Voltage (Max)
480 VAC
Mount Style
Flanged
Output Type
Terminal Block
Input Type
Terminal Block
Operating Temperature Range
-10 ° - 40 °C
Wiring Configuration
WYE (4 wire + ground)
Filter Type
3-Phase Power Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.