Zoro Homepage
This item is Discontinued.
Te Connectivity 150FCD10B=F7767 6609070-9

150FCD10B=F7767 (Discontinued)

  • Mfr # 6609070-9
  • Zoro # G000985281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609070-9
Zoro #
G000985281
UPC #
-
Country of Origin
United States

Details

Mount Style
Flanged
Current Rating (A)
150
Operating Temperature Range (°C)
-10 ° - 40
Output Type
Terminal Block
Filtered
Yes
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.63
Input Type
Terminal Block
Wiring Configuration
DELTA (3 wire + ground)
Voltage (Max) (VAC)
480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.