Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 10 AWG, 600 V AC, Crimp Termination Only

  • Mfr # 61234-1

  • Zoro # G400952678


product price: $0.38
/ea
Sold in multiples of 3000 for $1,140.00

Key Features

Terminal Shape
Round
Termination Style
Crimp Termination Only
Maximum Wire Size
10 AWG
Contact Material
Brass
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61234-1
Zoro #
G400952678
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Connector Contact
Terminal Shape
Round
Termination Style
Crimp Termination Only
Contact Material
Brass
Maximum Voltage
600 V AC
Maximum Operating Temperature
221 Degrees F
Standards
UL, CSA Listed
Application
Power, Wire and Cable
Wire Type
Discrete Wire
Seam
Open Barrel
Terminal Orientation
Straight
Insulation Dia
0.185 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.