
15CU10BS1=F8313
Mfr # 1-1609112-7
Zoro # G000983515
product price: $11.39
/eaSold in multiples of 8 for $91.12
Key Features
Operating Temperature Range (°C)
-10 to 40
Switch Type
SPST
Mount Angle
Vertical
Voltage Selection
None
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1609112-7
Zoro #
G000983515
UPC #
-
Country of Origin
China
Dimensions
Panel Thickness Range
.8 to 2.5 mm [ .031 to .098 in ]
Details
Operating Temperature Range (°C)
-10 to 40
Switch Type
SPST
Mount Angle
Vertical
Voltage Selection
None
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Fuse Options
None
Filter Type
Power Entry Module
Filtered
No
Shield Style
None
Input Type
IEC, Pre-Connected
Low Profile
Yes
Voltage (Max) (VAC)
250
Current Rating (A)
15
Output Type
.187" FASTON, Socket to Switch
Type of Connector
IEC 60320-1 C-14
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Mount Style
Snap-In
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.