Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15CU15S1=F8314

  • Mfr # 1-1609112-8

  • Zoro # G400983566


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Operating Temperature Range (°C)
-10 to 40
Voltage (Max) (VAC)
250
Mount Style
Snap-In
Mount Angle
Vertical
Panel Thickness Range
.8 to 2.5 mm [ .031 to .098 in ]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1609112-8
Zoro #
G400983566
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.8 to 2.5 mm [ .031 to .098 in ]

Details

Operating Temperature Range (°C)
-10 to 40
Voltage (Max) (VAC)
250
Mount Style
Snap-In
Mount Angle
Vertical
Current Rating (A)
15
Voltage Selection
None
Filtered
No
Filter Type
Power Entry Module
Type of Connector
IEC 60320-1 C-14
Switch Type
SPST
Input Type
IEC
Output Type
.187" FASTON
Shield Style
None
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Fuse Options
None
Low Profile
Yes
Leakage Current (Max) (120VAC, 60Hz) (µA)
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.