Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15CUBS1=F8311 1-1609112-5

15CUBS1=F8311 (Discontinued)

  • Mfr # 1-1609112-5
  • Zoro # G200983476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1609112-5
Zoro #
G200983476
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.8 to 2.5 mm [ .031 to .098 in ]

Details

Voltage Selection
None
Low Profile
Yes
Input Type
IEC, Pre-Connected
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Filtered
No
Fuse Options
None
Mount Style
Snap-In
Filter Type
Power Entry Module
Current Rating (A)
15
Switch Type
SPST
Output Type
.187" FASTON, Socket to Switch
Voltage (Max) (VAC)
250
Mount Angle
Vertical
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Shield Style
None
Type of Connector
IEC 60320-1 C-14
Operating Temperature Range (°C)
-10 to 40

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.