15CUFS1=F8302

  • Mfr # 2-1609114-1

  • Zoro # G700983747


product price:  $42.75
/ea
Sold in multiples of 2 for $85.50

Key Features

Mount Angle
Vertical
Filter Type
Power Entry Module
Fuse Options
None
Input Type
IEC
Voltage Selection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1609114-1
Zoro #
G700983747
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.63 to 2.1 mm [ .024 to .08 in ]

Details

Mount Angle
Vertical
Filter Type
Power Entry Module
Fuse Options
None
Input Type
IEC
Voltage Selection
None
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Leakage Current (Max) (250VAC, 50Hz) (µA)
400
Operating Temperature Range (°C)
-10 to 40
Voltage (Max) (VAC)
250
Low Profile
Yes
Current Rating (A)
15
Filtered
Yes
Shield Style
Shielded
Type of Connector
IEC 60320-1 C-14
Output Type
.187" FASTON
Switch Type
SPST
Mount Style
Snap-In

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.