This item is Discontinued.

Te Connectivity 15EH4=F7697  S0 6609013-7

15EH4=F7697 S0 (Discontinued)

  • Mfr # 6609013-7
  • Zoro # G000984413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609013-7
Zoro #
G000984413
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz)
.005 mA
Input Type
IEC
Output Type
.250" FASTON
Voltage (Max)
250 VAC
Leakage Current (Max) (120VAC, 60Hz)
.002 mA
Operating Temperature Range
-10 ° - 40 °C
Mount Style
Flanged
Filtered
Yes
Current Rating
15 A
Filter Type
Power Line

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.