Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15EHT6=F7670 S0

  • Mfr # 1-6609053-2

  • Zoro # G700983419


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Power Line
Output Type
Stud
Filtered
Yes
Current Rating
15 A
Input Type
Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609053-2
Zoro #
G700983419
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Output Type
Stud
Filtered
Yes
Current Rating
15 A
Input Type
Stud
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz)
.002 mA
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
.005 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.