Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15EMC1=F8129

  • Mfr # 1-6609037-4

  • Zoro # G200983414


product price: $55.79
/ea
Sold in multiples of 2 for $111.58

Key Features

Output Type
.250" FASTON
Input Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36
Voltage (Max) (VAC)
250
Mount Style
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6609037-4
Zoro #
G200983414
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Input Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36
Voltage (Max) (VAC)
250
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.21
Operating Temperature Range (°C)
-10 ° - 40
Current Rating (A)
15
Filtered
Yes
Filter Type
Power Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.