Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15ERK1=F4341

  • Mfr # 2-1609089-6

  • Zoro # G000984345


product price: $44.79
/ea
Sold in multiples of 4 for $179.16

Key Features

Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.16
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.26
Output Type
.250" FASTON
Input Type
.250" FASTON
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609089-6
Zoro #
G000984345
UPC #
-
Country of Origin
China

Details

Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.16
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.26
Output Type
.250" FASTON
Input Type
.250" FASTON
Filter Type
Power Line
Current Rating (A)
15
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 ° - 40
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.