
1.5MM^21 IN 1 OUT SPRING TERMINAL BLOCK
Mfr # 2271552-1
Zoro # G700927444
product price: $1.49
/ea
Sold in multiples of 65 for $96.85
Key Features
Voltage Rating
600 VAC
Connector Mounting Type
DIN Rail
Contact Plating Material
Matte Tin
Centerline (Pitch)
.163 in
Contact Configuration
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2271552-1
Zoro #
G700927444
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wire Size
28 to 14 AWG
Details
Voltage Rating
600 VAC
Connector Mounting Type
DIN Rail
Contact Plating Material
Matte Tin
Centerline (Pitch)
.163 in
Contact Configuration
Quick Connect
Sealable
No
UL Flammability Rating
UL 94V-0
Operating Temperature Range
-40 to 105°C
Number of Circuits
1
Contact Base Material
Copper
Modular Terminal Block Product Type
Spring Terminal Block
Circuit Application
Power
Contact Current Rating (Max)
15 A
Number of Positions
1
Block Type
Standard
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.