Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15P .093 COMM P&S PLUG

  • Mfr # 770106-1

  • Zoro # G501044579


product price: $0.59
/ea
Sold in multiples of 200 for $118.00

Key Features

Number of Rows
5
Material
Nylon
Features
Panel Mount Feature
Length
24.64 mm
For Use With
Receptacle Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770106-1
Zoro #
G501044579
UPC #
-
Country of Origin
United States

Dimensions

Length
24.64 mm
Height
43.94 mm
Width
16.13 mm

Details

Item
Connector
Number of Rows
5
Material
Nylon
Features
Panel Mount Feature
For Use With
Receptacle Housing
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Application
Power
Max. Temp.
105°C
Connector Type
Plug
Hole Center to Center
5.03 mm
Flammability Rating
UL 94 V-2
Number of Contacts
15
Contact Type
Pin or Socket
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.