Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15P MINI-UMNL ASSY V0 SNAU 770190-2

15P MINI-UMNL ASSY V0 SNAU (Discontinued)

  • Mfr # 770190-2
  • Zoro # G201010140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770190-2
Zoro #
G201010140
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
30 AWG
Width
13.97 mm
Height
13.49 mm
Max. Single Wire Size
16 AWG
Length
22.28 mm
Max. Insulation Dia.
3.2 mm
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Color
White
Insulation Material
Nylon
Max. Voltage
600V DC
Maximum Voltage
600 V DC
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
For Use With
Plug Housing
Connector Type
Header
Material
Nylon
Terminal Type
Through Hole - Solder
Hole Center to Center
4.14 mm
Contact Type
Pin
Current Rating
9.5 A
Number of Contacts
15
Number of Rows
3
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin-Lead Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.