Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15P MINI UMNL2 PLUG HSG UL94V0

  • Mfr # 794204-1

  • Zoro # G900957616


product price: $2.55
/ea
Sold in multiples of 40 for $102.00

Key Features

Color
Natural
Number of Rows
3
Max. Voltage
600V AC/DC
Application
Power, Signal
Hole Center to Center
4.14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794204-1
Zoro #
G900957616
UPC #
-
Country of Origin
United States

Details

Color
Natural
Item
Housing
Number of Rows
3
Max. Voltage
600V AC/DC
Application
Power, Signal
Hole Center to Center
4.14 mm
Material
Nylon
Standards
UL E28476; UL Recognized
Terminal Type
Crimp
Max. Temp.
105°C
For Use With
Mini-Universal MATE-N-LOK 2 Cap Housing/PC Board Pin Headers Header
Number of Contacts
15
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.