Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15P MOD2 STIFT LEI 1-826634-5

15P MOD2 STIFT LEI (Discontinued)

  • Mfr # 1-826634-5
  • Zoro # G201041618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826634-5
Zoro #
G201041618
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Color
Green
Number of Rows
2
Terminal Finish
Tin Plated; Tin over Nickel
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Type
Breakaway
Contact Finish
Gold Plated
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Current Rating
5 A
Flammability Rating
UL 94 V-0
Number of Contacts
30
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.