Zoro Homepage

15P MTA100 CONN ASSY F/T 24AWG

  • Mfr # 4-644563-5

  • Zoro # G900927947


product price: $1.69
/ea
Sold in multiples of 80 for $135.20

Key Features

Insulation Color
White
Terminal Type
Feed Through Receptacle
Connection Material
Copper Alloy
Features
Strain Relief
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-644563-5
Zoro #
G900927947
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.6 in

Details

Item
Connector
Insulation Color
White
Terminal Type
Feed Through Receptacle
Connection Material
Copper Alloy
Features
Strain Relief
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Wire Type
Stranded, Discrete Wire
Wire Range
24 AWG
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Application
Signal, Wire and Cable, Power
Terminal Orientation
90 °
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.