
15P MTA100 CONN ASSY F/T 28AWG
Mfr # 4-644565-5
Zoro # G000928004
product price: $1.15
/ea
Sold in multiples of 65 for $74.75
Key Features
Insulation Color
Green
Standards
UL, CSA Listed
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Wire Type
Discrete Wire, Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-644565-5
Zoro #
G000928004
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.56 in
Details
Item
Connector
Insulation Color
Green
Standards
UL, CSA Listed
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Wire Type
Discrete Wire, Stranded
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Terminal Type
Feed Through Receptacle
Features
Strain Relief
Wire Range
28 AWG
Application
Signal, Wire and Cable, Power
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.