15P MTA100 CONN ASSY F/T RED

  • Mfr # 4-640620-5

  • Zoro # G500928573


product price:  $1.35
/ea
Sold in multiples of 150 for $202.50

Key Features

Insulation Color
Red
Wire Range
0.3 to 0.4 mm²
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-640620-5
Zoro #
G500928573
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.6 in

Details

Item
Connector
Insulation Color
Red
Wire Range
0.3 to 0.4 mm²
Connection Material
Copper Alloy
Standards
UL, CSA Listed
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Features
Strain Relief
Wire Type
Discrete Wire, Stranded
Terminal Type
Feed Through Receptacle
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Terminal Orientation
90 °

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.