
15P MTA100 CONN ASSY POL RIB
Mfr # 4-643813-5
Zoro # G300928315
product price: $1.15
/eaSold in multiples of 71 for $81.65
Key Features
Insulation Color
Red
Wire Range
22 AWG
Max. Voltage
250V AC
Wire Type
Discrete Wire, Stranded
Standards
UL, CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-643813-5
Zoro #
G300928315
UPC #
-
Country of Origin
China
Dimensions
Overall Length
40.64 mm
Details
Item
Connector
Insulation Color
Red
Wire Range
22 AWG
Max. Voltage
250V AC
Wire Type
Discrete Wire, Stranded
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Application
Signal, Wire and Cable, Power
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Contact Plating Material
Nickel
Terminal Orientation
90 °
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.