
15P MTA100 CONN ASSY POL RIB
Mfr # 4-643816-5
Zoro # G400928420
product price: $1.19
/ea
Sold in multiples of 75 for $89.25
Key Features
Insulation Color
Green
Features
Strain Relief
Terminal Type
Closed End Receptacle
Standards
UL, CSA Listed
Wire Type
Stranded, Discrete Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-643816-5
Zoro #
G400928420
UPC #
-
Country of Origin
China
Dimensions
Overall Length
40.64 mm
Details
Item
Connector
Insulation Color
Green
Features
Strain Relief
Terminal Type
Closed End Receptacle
Standards
UL, CSA Listed
Wire Type
Stranded, Discrete Wire
Max. Voltage
250V AC
Connection Material
Copper Alloy
Wire Range
28 AWG
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Application
Signal, Wire and Cable, Power
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.