15P MTA100 HDR ASSY SQ STR

  • Mfr # 1-640452-5

  • Zoro # G200928699


product price:  $2.99
/ea
Sold in multiples of 50 for $149.50

Key Features

Insulation Color
Natural
Overall Length
1.6 in
Connection Material
Copper Alloy
Features
Unshrouded Header
Connection Type
Through Hole - Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-640452-5
Zoro #
G200928699
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.6 in
Pin Length (In.)
0.295 in

Details

Item
Connector
Insulation Color
Natural
Connection Material
Copper Alloy
Features
Unshrouded Header
Connection Type
Through Hole - Solder
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Terminal Type
Straight Pin
Max. Voltage
250V AC
Application
Signal, Printed Circuit Board
Mounting Type
Board Mount; Vertical; Through Hole
Contact Plating Material
Nickel

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.