Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 15P MTA156 CONN ASSY 22AWG LF 4-643819-5

15P MTA156 CONN ASSY 22AWG LF (Discontinued)

  • Mfr # 4-643819-5
  • Zoro # G100928621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-643819-5
Zoro #
G100928621
UPC #
-
Country of Origin
China

Dimensions

Overall Length
59.44 mm

Details

Item
Connector Assembly
Insulation Color
Red
Terminal Type
Socket
Standards
UL, CSA Listed
Features
Strain Relief
Max. Voltage
600V AC
Wire Type
Stranded, Discrete Wire
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Wire Range
22 AWG
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Application
Power, Printed Circuit Board, Wire and Cable
Insulation Dia
0.095 in
Terminal Orientation
90 °
Contact Plating Material
Nickel
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.